
Om1 62.5-Micron Multimode Fiber Optic Patch Cable - Lszh, Lc-Lc, (Discontinued)
- Mfr # FOLZH62-003M-LCLC-YL
- Zoro # G9846569
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FOLZH62-003M-LCLC-YL
Zoro #
G9846569
UPC #
-
Country of Origin
Unknown
Dimensions
Clad Dimension
125 µm
Core Dimension - Fiber Optic Cable
62.5 µm
Bandwidth
Intermediate performance EMB: 220 MHz/km at 850 nm; Legacy performance EMB: 200 MHz/km at 850 nm; 500 MHz/km at 1300 nm
Details
Connector Type - Patch Cord
(1) LC; (1) LC
Transmission Speed
1 Gbps over 300 m at 850 nm; 1 Gbps over 550 nm at 1300 nm
Item
Fiber Optic Patch Cable
Attenuation
2.9 dB/km at 850 nm; 0.6 dB/km at 1300 nm
Standards
ISO/IEC 11801: Type OM1 fiber; IEC 60793-2-10; Type A1b fiber; TIA 492AAAA-A
Jacket Material
Low Smoke Zero Halogen
Temp. Range
-76 to 185°F
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.