
Om4 50-Micron Multimode Fiber Optic Patch Cable - Lszh, Lc-Lc, Black, (Discontinued)
- Mfr # FOLZHM4-002M-LCLC-BK
- Zoro # G9856560
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FOLZHM4-002M-LCLC-BK
Zoro #
G9856560
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Patch Cord
6.5 ft
Clad Dimension
125 µm
Core Dimension - Fiber Optic Cable
50 µm
Details
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
LC Network - Male
Jacket Color
Black
Transmission Speed
10 Gbps
Cable Type
Fiber Optic
Features
Halogen Free
Standards
TAA Compliant
Single Mode/Multi-Mode
Multi-Mode
Jacket Type
LSZH
For Use With
Network Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.