
Om4 50-Micron Multimode Fiber Optic Patch Cable - Lszh, Lc-Lc, Red, (Discontinued)
- Mfr # FOLZHM4-020M-LCLC-RD
- Zoro # G9779886
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FOLZHM4-020M-LCLC-RD
Zoro #
G9779886
UPC #
822088132370
Country of Origin
Unknown
Dimensions
Core Dimension - Fiber Optic Cable
50 µm
Clad Dimension
125 µm
Effective Modal Bandwidth
4700 MHz/km @ 850 nm
Details
Connector Type - Patch Cord
(1) LC; (1) LC
Attenuation
Link: 3.0 dB/km; Connector: 1.0 dB/km
Item
Fiber Optic Patch Cable
Jacket Material
Low Smoke Zero Halogen
Glass Type
Laser-optimized OM4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.