
Qsfp+ 40Gbase-Aoc Cisco Qsfp-H40G-Aoc5M Active Optical Cable-5M
Mfr # QSFP-H40G-AOC5M-BB
Zoro # G0133669
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Jacket Material
Low-Smoke Zero Halogen
Standards
QSFP+ MSA, SFF-8436, CE, FCC
Temp. Range
32 to 158°F
Connector Type
QSFP+ Male; QSFP+ Male; (1) QSFP+ (Male); (1) QSFP+ (Male)
Color
Aqua
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-H40G-AOC5M-BB
Zoro #
G0133669
UPC #
-
Country of Origin
Unknown
Details
Item
Active Optical Cable
Jacket Material
Low-Smoke Zero Halogen
Standards
QSFP+ MSA, SFF-8436, CE, FCC
Temp. Range
32 to 158°F
Connector Type
QSFP+ Male; QSFP+ Male; (1) QSFP+ (Male); (1) QSFP+ (Male)
Color
Aqua
Power Consumption
Less than 2.5 W
Fiber Glass Type
OM3
Data Transfer Rate
40 Gbps
Hardware Compatibility
Cisco, Ubiquiti, Mikrotik, D-Link, Supermicro, Netgear, TP-Link, Broadcom, Linksys, Chelsio, Edgecore, Pica8, QNAP, ZTE, Cumulus IOS based switches, Open switches
Storage Temperature
14 to 158°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.