
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS650
Zoro #
G0323052
UPC #
822088112969
Country of Origin
Unknown
Details
Item
Power Adapter
Output Voltage
5V DC
Compatible With
ServSwitch Wizard DVI KVM Switches Dual-Head: KV1022A-R2, KV1024A-R2 ServSwitch Wizard DVI KVM Switches Quad-Head: KV1042A-R2, KV1044A-R2
Features
Spare / Redundant External Power Supply using 2.5mm barrel; Supplies 5VDC and up to 4A of Power
Max. Output Current
4A
Device Supported
KVM Switch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.