Sfp - 1250-Mbps, Extended Diagnostics, 1310-Nm Tx, 1550-Nm Rx,

  • Mfr # LFP421

  • Zoro # G2410428


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Standards
TAA Compliant
Application
Data Networking, Optical Network
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFP421
Zoro #
G2410428
UPC #
822088132615
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Standards
TAA Compliant
Application
Data Networking, Optical Network
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC Simplex 1000Base-X Network
Media Type Supported
Optical Fiber
Network Technology
1000Base-X
Connector Type
LC
Item
SFP (mini-GBIC)
Compatibility
Media Converter Gigabit Ethernet SFP, 6-Port Industrial Gigabit Ethernet Switch Extreme Temperature
Fiber Optic Mode
Single-mode

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.