Zoro Homepage

Singlemode Fiber Patch Cable, Pvc St-Mtr

  • Mfr # CAT6PC-002-OR

  • Zoro # G0559786


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Shielded
No
Jacket Material
PVC
Attenuation
32.8dB at 250MHz
Standards
CE, UL/cUL
Conductor Size
26 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT6PC-002-OR
Zoro #
G0559786
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size
26 AWG

Details

Item
Ethernet Patch Cable
Shielded
No
Jacket Material
PVC
Attenuation
32.8dB at 250MHz
Standards
CE, UL/cUL
Frequency
Up to 250 MHz
Jacket Type
CM
Solid / Stranded
Stranded
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Impedance
100 +/-15 ohms
NEXT (Minimum)
38.3dB at 250MHz
PS-NEXT (Minimum)
36.3 dB at 250MHz
Return Loss
8dB at 250MHz
Connector Plating
Gold Flash
Gold Contacts
3-Micron

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.