Zoro Homepage

Slim-Net Cat6 250-Mhz 28-Awg Ethernet Patch Cable - Unshielded, Pvc,

  • Mfr # C6PC28-YL-15

  • Zoro # G9526197


product price: $20.69
/ea

Key Features

Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Shielded
No
Jacket Material
PVC
Conductor Size
28 AWG
Impedance
100 +/-15 ohms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6PC28-YL-15
Zoro #
G9526197
UPC #
822088133322
Country of Origin
Unknown

Dimensions

Conductor Size
28 AWG
Connector Plating Thickness
50 microns

Details

Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Shielded
No
Jacket Material
PVC
Impedance
100 +/-15 ohms
Item
Ethernet Patch Cable
Frequency
Up to 250 MHz
Solid / Stranded
Stranded
Standards
CE, UL/cUL
PS-NEXT
100 MHz: 42.3 dB/100 m; 250 MHz: 36.3 dB/100 m
Resistance
22.3 ohms/100 m
Delay Skew
1-10 MHz: 40 +/- 10 nS/100 m
Pair-to-Ground Capacitance
330 pF/100 m
Insertion Loss (Maximum)
100 MHz: 19.8 dB/100 m; 250 MHz: 32.8 dB/100 m
PS-ACRF
100 MHz: 24.8 dB/100 m; 250 MHz: 16.8 dB/100 m
Return Loss
100 MHz: 19.0 dB/100 m; 250 MHz: 15.6 dB/100 m
Propagation Delay
250 MHz: 535.5 ns/100 m max.
NEXT
100 MHz: 44.3 dB/100 m; 250 MHz: 38.3 dB/100 m
PS-ACR
100 MHz: 22.4 dB/100 m; 250 MHz: 3.3 dB/100 m
ACRF
100 MHz: 27.8 dB/100 m; 250 MHz: 19.8 dB/100 m
ACR
100 MHz: 24.4 dB/100 m; 250 MHz: 5.3 dB/100 m
Mutual Capacitance
5600 pF/100 m

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.