
Slim-Net Cat6 250-Mhz 28-Awg Stranded Ethernet Patch Cable -
Mfr # C6PC28-BK-05
Zoro # G9510307
product price: $11.95
/eaKey Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6PC28-BK-05
Zoro #
G9510307
UPC #
822088127291
Country of Origin
Unknown
Dimensions
Length - Patch Cord
5 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Black
Transmission Speed
10 Gbps
Green Environmental Attribute
Environmentally Friendly
Jacket Type
CM
Jacket Material
Polyvinyl Chloride
Solid / Stranded
Stranded
Features
Damage Resistant, Booted, Near End Cross Talk (NEXT), Strain Relief
Wire Gauge
28 AWG
For Use With
Wallplate, Patch Panel, Network Device
Contact Plating
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.