Shop BLACK BOX
See all product information
Create Account
SM FO PATCH CABLE DUPLX, PVC, YL, STLC 3M, NON-CANCELABLE/NON-RETURNABLE
- Mfr # FOCMRSM-003M-STLC-YL
- Zoro # G323563272
product price:Â
$
57.49
/ea
Key Features
End 1 Connection Type
ST Network - Male
For Use With
Network Device
Clad Dimension
125 µm
Mode
Single Mode
Jacket Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FOCMRSM-003M-STLC-YL
- Zoro #
- G323563272
- UPC #
- -
- Country of Origin
- United States
- End 1 Connection Type
- ST Network - Male
- For Use With
- Network Device
- Mode
- Single Mode
- Jacket Color
- Yellow
- Jacket Type
- OFNR
- Item
- Network Cable
- Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- LC Network - Male
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
- Cable Length
- 9.80 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.