Zoro Homepage

Spacegain Cat6 Reduced-Length Patch Cabl

  • Mfr # EVNSL644-06IN

  • Zoro # G0395496


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Shielded
No
Solid / Stranded
Stranded
Attenuation
40.5dB at 250 MHz, 62.1dB at 550MHz
Impedance
100 +/-15 ohms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL644-06IN
Zoro #
G0395496
UPC #
822088037262
Country of Origin
Unknown

Dimensions

Conductor Size
24 AWG
Connector Plating Thickness
50 microns

Details

Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Shielded
No
Solid / Stranded
Stranded
Attenuation
40.5dB at 250 MHz, 62.1dB at 550MHz
Impedance
100 +/-15 ohms
Frequency
Up to 550 MHz
Standards
CE, UL/cUL
Item
Ethernet Patch Cable
Jacket Material
PVC
PS-NEXT (Minimum)
36.3 dB at 250MHz, 31.2 dB at 550MHz
NEXT (Minimum)
38.3db at 250MHz, 33.2dB at 550MHz
Return Loss
15.6dB at 250MHz, 2.60dB at 550MHz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.