
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MD650A-85
Zoro #
G3442541
UPC #
-
Country of Origin
Unknown
Dimensions
Operating Wavelength
850 nm
Dimensions
1.3 in x 3.5 in x 4 in
Details
Standards
CE Approval
Protocol
Asynchronous
Connector Type
(1) Pair of ST; (1) Terminal Block
Signal Interface
RS-232, RS-422, RS-485
Output Voltage
12 VDC
Max. Data Transmission Distance
4 km
Item
Extender
Input Voltage
100 to 240V AC
Speed
RS-422, RS-485: Low speed: 2.1 Mbps; High speed: 10 Mbps; RS-232: 200 kbps
Input Frequency
50/60 Hz
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.