This item is Discontinued.

Black Box Wallmount Frames, 12U RM070A-R3

Wallmount Frames, 12U (Discontinued)

  • Mfr # RM070A-R3
  • Zoro # G2410629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RM070A-R3
Zoro #
G2410629
UPC #
-
Country of Origin
Unknown

Dimensions

Width
20.7 in
Depth
18 in
Height
23.9 in
Rack Height
12U

Details

Item
Wallmount Rack
Material
Steel
Color
Black
Capacity
75 lb
Max. Weight Capacity
75 lb
Mounting
Wall

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.