This item is Discontinued.

Black Box Wallmount Patch Panel Bracket -4U (7.0In JPM080-R4

Wallmount Patch Panel Bracket -4U (7.0In (Discontinued)

  • Mfr # JPM080-R4
  • Zoro # G0337490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JPM080-R4
Zoro #
G0337490
UPC #
822088101451
Country of Origin
Unknown

Dimensions

Depth
8 in
Width
19 in

Details

Item
Wallmount Bracket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.