Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterproof Dual Temp/Humidity Sensor W/ 15-Ft.Cable-Alertwerks

  • Mfr # EME1TH3-015-R2

  • Zoro # G2411152


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Power Source
Sensor Probe
Sensor Type
Semiconductor Microprocessor Controlled
Sensor Measurement Temp. Range
-40 to 75°C
Relative Humidity Range
0 to 100%
Accuracy
Maximum +/-2.3 at -40°C, Minimum +/-0.4 at 25°C and +/-1.7 at 75°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EME1TH3-015-R2
Zoro #
G2411152
UPC #
-
Country of Origin
Unknown

Details

Item
Temperature/Humidity Sensor Cable
Power Source
Sensor Probe
Sensor Type
Semiconductor Microprocessor Controlled
Sensor Measurement Temp. Range
-40 to 75°C
Relative Humidity Range
0 to 100%
Accuracy
Maximum +/-2.3 at -40°C, Minimum +/-0.4 at 25°C and +/-1.7 at 75°C
Temperature Status OID
1.3.6.1.4.1.3854.1.2.2.1.16.1.4.X

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.