10.25'' Cast Iron Skillet, Pre-Seasoned Frying Pan with Bronze Finish

  • Mfr # BDK201BR

  • Zoro # G815263024


product price:  $64.35
/ea

Key Features

Material
Cast Iron
Includes
1*Cast Iron Skillet
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDK201BR
Zoro #
G815263024
UPC #
810064697012
Country of Origin
China

Details

Material
Cast Iron
Includes
1*Cast Iron Skillet
Color
Bronze

Description

Elevate your culinary experience with the BLACK+DECKER 10.25" Cast Iron Skillet, a quintessential piece of cast iron cookware that every kitchen or camping cooking trip deserves. This large skillet is meticulously crafted to meet the highest standards of cooking excellence, ensuring that it becomes an indispensable asset in your kitchen pans collection. Featuring a stunning bronze finish, this cast iron pan not only performs impeccably but also adds a touch of elegance to your kitchen. The polished interior boasts a smooth cooking surface. Cast iron cookware with even heating and superior heat retention, making it ideal for searing, frying, braising, roasting and baking. As an oven-safe skillet, it transitions seamlessly from stovetop to oven, broadening your cooking possibilities. The BLACK+DECKER cast iron skillet is versatile enough to work on all cooktops, including induction, gas and electric stovetops. Its solid one-piece construction ensures it can withstand the rigors of outdoor cooking, whether over a campfire or on a grill, making it an excellent choice for camping cookware and camp cooking enthusiasts. Pre-seasoned with organic vegetable oil, this skillet arrives ready to use, providing a natural non-stick surface that improves with each use. The pre-seasoned cast iron skillet is easy to clean; simply hand wash and dry thoroughly to maintain its pristine condition. With integrated pour spouts on both sides, you can easily manage excess oils and liquids, enhancing your cooking efficiency. The seasoned cast iron skillet features an integrated opening in the handle for convenient hanging storage, ensuring your kitchen remains organized. Whether you are whipping up a quick breakfast or preparing a gourmet dinner, this cast iron frying pan delivers consistent, exceptional results every time.


  • • Bronze Finish: This 10.25 in. cast iron pan features a stunning bronze finish, adding a touch of elegance to your kitchen. The polished interior offers a smooth cooking surface, ideal for frying pan use.
  • • Versatile Cookware: Cast iron skillets work on any cooktop, including induction, gas and electric, as well as outdoor grills and campfires. Easily sear, braise, roast, bake and fry for any recipe.
  • • Pre-seasoned: Cast iron cookware is pre-seasoned and well-oiled with organic vegetable oil to provide a low maintenance, easy-release surface and simple hand wash cleaning.
  • • Exceptional Heat Retention: Cast iron heats evenly and retains heat well making it perfect for a variety of cooking methods. Use it camping or in your kitchen for consistent cooking results.
  • • Convenient and Practical: The integrated opening in the handle allows for easy hanging storage and pour spouts sides easily dispose of excess oils and fats for easy cleaning or marinating meals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.