Shop All Ice Makers
This Product is Discontinued
Black & Decker
11" W X 15-1/2" H X 14" D Ice Maker (Discontinued)
Mfr # BIMY126S
Zoro # G6933250
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ice Machine Storage Capacity 26 lbs.
- Cube Type Cubelet
- Overall Width - Ice Machines 11"
- Overall Height - Ice Machines 15-1/2"
- Overall Depth - Ice Machines 14"
Product Information
- Brand Black & Decker
- MFR # BIMY126S
- Zoro # G6933250
- UPC # 819813014377
- Country of Origin China
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 11" |
Overall Height - Ice Machines | 15-1/2" |
Overall Depth - Ice Machines | 14" |
Details
Description
Stainless Steel Ice Maker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.