This item is Discontinued.

Black & Decker 12,000 BTU Inverter Technology Split Air Conditioner with 12,000 HEAT BTU's BSA1215MC

12,000 BTU Inverter Technology Split Air Conditioner with 12,000 HEAT BTU's (Discontinued)

  • Mfr # BSA1215MC
  • Zoro # G712493449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSA1215MC
Zoro #
G712493449
UPC #
810064695209
Country of Origin
China

Details

Cooling Capacity
12,000 BTU
Voltage
115V
For Use With
Split Air Conditioner
Item
Split Air Conditioner

Description

Enjoy a comfortable home climate with this versatile BLACK+DECKER 12000 btu mini split air conditioner. Our heater and air conditioner combo cools, dehumidifies, circulates air in the summer, and provides heat during those cold winter months. Offering immediate, uninterrupted comfort, our split-system air conditioners feature easy-to-use controls and are quiet while you sleep. Mini split heating and cooling system keeps a room comfy during the summer months when the heat sets in. Air Conditioners with Inverter Technology are built for high efficiency cooling and energy efficiency in mind. Inverter technology uses a variable speed compressor rather than a fixed speed to adjust according to the room temperature. This provides a more consistent temperature and helps save energy while efficiently controlling motor speed. The variable speed compressor automatically adjusts its rotational speed according to the selected temperature.Direct louver function adjusts airflow 6-degrees at a time. R-410a refrigerant. Mini split ac requires installation by a licensed professional. Line Sets Sold Separately. Choose between our 16.4' L set Model #BSAK2 or a 24.6' L set #BSAK3. 115V.


  • •Inverter Air Conditioner: Inverter technology uses a variable speed compressor to adjust rotational speed according to the set temperature. Allows consistent cooling while saving energy.
  • •Inverter Air Conditioner: Inverter technology uses a variable speed compressor to adjust rotational speed according to the set temperature. Allows consistent cooling while saving energy.
  • •Four-in-One Mini Split AC: Our ductless air conditioner combines 4 modes in one unit: COOL, FAN, HEAT & DEHUMIDIFY to meet all your home cooling, heating, & ventilation needs.
  • •Heats & Cools Most Rooms: Our 115V split unit AC and heat provides steady & fast cooling and heating for rooms up to 550 sq. ft. including offices, bedrooms, or living rooms.
  • •Line Sets Sold Separately: Minisplit systems require installation by a licensed professional. 16.4' & 24.6' lines sets (BSAK2 & BSAK3) are sold separately to choose the set that suits your needs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.