Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Black & Decker 12 in. 15A 3600 RPM Sliding Compound Miter Saw 629855

12 in. 15A 3600 RPM Sliding Compound Miter Saw (Discontinued)

  • Mfr # 629855
  • Zoro # G309203000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
629855
Zoro #
G309203000
UPC #
885911906913
Country of Origin
Mexico

Dimensions

Height
19.5 in
Length
32.33 in
Width
23 in

Details

Item
Miter Saw
Voltage
110V
Material
Steel
Color
Yellow/Black/Silver
Battery Included / Bare Tool
Bare Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.