Zoro Homepage

12'' Table Fan

  • Mfr # BFDT12SW

  • Zoro # G911897253


product price: $35.75
/ea

Key Features

Voltage
115V
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFDT12SW
Zoro #
G911897253
UPC #
810064695414
Country of Origin
China

Details

Voltage
115V
Color
White
Material
Plastic

Description

This BLACK+DECKER 12'' fan is an ideal desktop fan, office fan, table fan, fan for bedroom and so much more. With portable dimensions of 13.3'' x 9.8'' x 18.30'' and a weight of 3.5 lbs., our electric fan includes a sturdy base, which allows you to place it easily on a home office table and even kitchen table. Our outstanding room fan and bedside fan comes with 3 speed settings to ensure you get the airflow you desire: Low, Medium & High. Additionally, this table top fan includes an oscillating function to enhance comfort, distribute air evenly throughout a room and improved air cooling. When it comes to high quality portable fans, desk fans and oscillating fans for indoors, ours is built to last, with a focus on safety and durability, providing quiet, powerful cooling. Also included with this top tier portable fan is an adjustable vertical tilt with a cord length of 5 feet. Our table fan is made with durable ABS plastic. 120V/60Hz/40W. There's no better feeling than a cool breeze at your desk, home or office that delivers such outstanding personal cooling. Improve your air circulation wherever and whenever with our fantastic BLACK+DECKER 12-inch electric fan!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.