Shop VIE AIR
See all product information
Create Account
18 Inch Industrial Heavy Duty Pedestal Oscillating Metal Stand Fan
- Mfr # VA-18PB
- Zoro # G021739160
product price:Â
$
66.15
/ea
Key Features
Height
55 in
Width
20 in
Color
Black
Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VA-18PB
- Zoro #
- G021739160
- UPC #
- 602573104132
- Country of Origin
- China
Dimensions
- Height
- 55 in
- Width
- 20 in
- Length
- 20 in
Details
- Item
- Stand Fan
- Color
- Black
Description
The Vie Air 18 Inch Industrial Heavy Duty Pedestal Oscillating Metal Stand Fan is both reliable and easy to operate so that you can spend more time enjoying the fresh air and less time setting up for it. With powerful air flow this fan does a great job of cooling down specific areas. This Fan features 3 variable settings so that you can control the speed and intensity of the air flow in your space. The oscillation feature comes in handy in any room that can use some air flow! Whether you need to cool down while you sleep, or cool off during exercise, this fan is strong enough to handle any job.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.