Shop BLACK & DECKER
See all product information
Create Account
12V 20V Max Cordless Durable Lightweight Compact Task Light
- Mfr # 273669
- Zoro # G404088595
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Finish
Yellow/Black
Type
Lighting
Depth
10.100 in
Height
8 in
Width
5.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 273669
- Zoro #
- G404088595
- UPC #
- 885911637503
- Country of Origin
- China
- Finish
- Yellow/Black
- Type
- Lighting
- Material
- Plastic
Dimensions
- Depth
- 10.100 in
- Height
- 8 in
- Width
- 5.188 in
Description
12V/20V Max compact task light. 360 degree handle with 2 tripod mounts 5/8" and 1/4". Light features 3 brightness settings with powerful LED technology produce up to 2000 lumens of natural white light. IP54 rated water and dust ingress protection. Compact and lightweight design at only 3 pounds allow for ease of portability and storing when moving between jobs. Compatible with all Dewalt 12 volt, 20 volt and FlexVolt batteries.
Specifications- Color: Yellow
- Voltage: 12V & 20V
- Power Source: Battery
- Weight: 3.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.