Zoro Homepage

14 in. Electric Chainsaw

  • Mfr # BECS600

  • Zoro # G416139070


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Height
32.25 in
Length
9.65 in
Width
9.85 in
For Use With
Electric Chain Saws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BECS600
Zoro #
G416139070
UPC #
885911735445
Country of Origin
China

Dimensions

Height
32.25 in
Length
9.65 in
Width
9.85 in

Details

For Use With
Electric Chain Saws
Item
Chain Saws

Description

Antivibration Handle: , Bar Length: 14, Brand Name: Black+Decker, CARB Compliant: No, CSA Listed: No, Case Included: No, Chain Brake: Yes, Chainsaw Type: Chainsaw, Engine Displacement: , Engine Type: , Maximum Cutting Diameter: 12, Product Type: Chainsaw Vendor Internet Sales Policy: Sale of this product on third-party online marketplaces eg. Amazon, eBay, Walmart or member-owned websites is prohibited without direct written authorization from Stanley Black & Decker.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.