Zoro Homepage

1500 Watt Electric Fan Tower Heater with LED Display Control

  • Mfr # BHVHC15

  • Zoro # G812493448


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Heater Color
Black
Includes
Space Heater User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHVHC15
Zoro #
G812493448
UPC #
819813016296
Country of Origin
China

Details

Heater Color
Black
Includes
Space Heater User Manual

Description

When it comes to space heaters for indoor use, portable heaters for indoor use, heaters indoor portable electric, and portable heaters for outdoor use -- this BLACK+DECKER tower heater and fan combo is your top pick. This unit has a programmable thermostat, 24-hour delay, shut-off timer, remote control, and even an energy saving function. Set your heat preference from afar and enjoy the warmth from your new space heater indoor tower. This small electric heater has an oscillating feature that enables thorough and even heating. Our small space heater's dimensions are 6.3 x 6.8 x 21.7 and this tower fan and heater combo weighs just 6.1 lbs. Choose from 3 heat settings: Fan, Low Heat 900 Watts, & High Heat 1500 Watts. You can use our radiant heater vertically or horizontally, depending on your personal heater needs. You can even use this small space heater as a bathroom heater or office heater or wherever you need warmth the most. This oscillating heater and space heater for office is your optimal choice when you need consistent and worry-free heating. 120V/60Hz. Stay warm, stay cozy with this outstanding BLACK+DECKER ceramic heater electric and tower fan heater combo.


  • •Heats: This oscillating ceramic heater has 3 settings: Fan, Low (900 Watts), & High (1500 Watts). This tower heater also comes with easy-to-read digital controls and a prominent LED display.
  • •Oscillating: This space heater with thermostat (6.3" x 6.8" x 21.7") also has an oscillate air function to cover larger areas. Use this space heater oscillating in bigger rooms and stay cozy.
  • •Temperature & Versatility: Our fan heater (6.1 lbs.) facilitates a heating range of 40°F - 95°F. Take this fan and heater combo to work, use it as a garage heater, rv heater, or living room heater.
  • •Remote Control: This heater fan combo and heater for bedroom comes with a fully functioning remote control, allowing you to control the room temperature from far away. Convenient, easy, and fun!
  • •Impressive Features: Our ceramic portable space heater has capabilities such as 24-hour delay start, shut-off timer, & even an energy saving function. Display vertically or horizontally, too!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.