Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16'' High Velocity Floor Fan, Black

  • Mfr # BFF16B

  • Zoro # G712493456


product price: $58.99
/ea

Key Features

Color
Black
Material
Plastic, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFF16B
Zoro #
G712493456
UPC #
810064694394
Country of Origin
China

Details

Color
Black
Material
Plastic, Stainless Steel

Description

Enjoy cool, free-flowing, luxurious air with this outstanding BLACK+DECKER floor fan. Pick from three speeds on your new home floor fan so you get the cooling atmosphere of your choice: LOW, MEDIUM, & HIGH. Our modern floor fan 20.55 x 6.38 x 19.17 is complete with an adjustment knob, front guard, base, and double insulation. Use this floor fan quiet 5.5 lbs. in your garage, office, bedroom, bathroom, basement, or any other room of your choice. Our 3 speed floor fan allows you to work, sleep, and live comfortable enjoying proper air circulation from the ground up! What could be better? When it comes to floor fans for bedroom, this floor fan black is your top choice. 2.5 Amps, 125V. Situate the direction of your fan to your choosing with an adjustable tilt head. Now with cool, free-flowing air circulating around the room, you can live your days and nights easier and more relaxed. So next time you're looking for a cooling floor fan, this BLACK+DECKER unit is your number one choice.


  • •Floor Fan: When it comes to quality floor fans, this is your optimal choice. Improve your air circulation with this personal fan (20.55" x 6.38" x 19.17") from the ground up. Perfect for any room!
  • •Guaranteed: Our office desk portable fan comes with a BLACK+DECKER quality guarantee. We are committed to total customer satisfaction with all our products, all the time.
  • •Impressive Blades: This double insulated quiet fan has blades in diameter of 15.6". Our table fan is also equipped with an adjustment knob, front guard, and sturdy base.
  • •Portable: Take this BLACK+DECKER room fan anywhere you please. Use it as a desk fan, attic fan, small floor fan, garage fan, dorm fan, and anywhere else you need air the most.
  • •3 Fan Speeds: The speed control of this small fan (5.5 lbs.) is located on the rear side. Turn knob to OFF, HIGH, MEDIUM, or LOW speed. Enjoy cool, free-flowing air at the pace of your choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.