This item is Discontinued.

Black & Decker 16.4 Ft. Refrigerant Line Set, Compatible with BSA1215MC Inverter Mini Split Air Conditioner BSAK2

16.4 Ft. Refrigerant Line Set, Compatible with BSA1215MC Inverter Mini Split Air Conditioner (Discontinued)

  • Mfr # BSAK2
  • Zoro # G912493461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSAK2
Zoro #
G912493461
UPC #
810064695247
Country of Origin
China

Dimensions

Length
16.4 FT

Details

Item
Refrigerant Line Set
Material
Stainless Steel/Plastic
For Use With
BSA1215MC Inverter Mini Split Air Conditioner

Description

Our Refrigerant Line Sets are compatible with BLACK+DECKER Inverter Mini Split Air Conditioner, model # BSA1215MC. Mini split ac requires installation by a licensed professional. Line Sets Sold Separately to choose the set that suits your needs. Choose between our 16.4' L set Model #BSAK2 or a 24.6' L set #BSAK3. BSAK2 comes with 1/4 diameter x 16.485' L liquid line and 1/2 diameter x 16.485' L suction line with 5/16'' insulation thickness. Also includes 16.485' L drainage tubing, wall hole cover, wall hole sleeve 6.3'' L x 2.36'' diameter, a 5.29 ounce bag of sealant, 2 tape rolls of 32' L x 1.97'' W tape.


  • •Line Sets Sold Separately: Minisplit systems require installation by a licensed professional. 16.4' & 24.6' lines sets (BSAK2 & BSAK3) are sold separately to choose the set that suits your needs.
  • •Compatible: Our line sets are designed for use with BLACK+DECKER Mini Split Air Conditioner with Heat, Model BSA1215MC.
  • •Copper Fittings: Flared ends with nuts designed for easy installation. Copper fittings fit most ductless mini split air conditioners.
  • •Liquid & Suction Lines: 1/4" diameter liquid line and 1/2” diameter suction line with 5/16” insulation thickness.
  • •Installation Accessories Included: Comes with drainage tubing, sealant, tape and more for convenient and easy installation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.