18in Oscillating Pedestal Fan with Remote, , White
- Mfr # BDSF18MW
- Zoro # G323367467
product price:
$
76.99
/ea
Key Features
Voltage
120V
Blade Dia.
18 in
Color
White
Includes
Pedestal Fan, Remote Control
Blade Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BDSF18MW
- Zoro #
- G323367467
- UPC #
- 810194530692
- Country of Origin
- China
Dimensions
- Blade Dia.
- 18 in
Details
- Item
- Pedestal Fan
- Voltage
- 120V
- Color
- White
- Includes
- Pedestal Fan, Remote Control
- Blade Material
- Plastic
Description
The BLACK+DECKER 18in Oscillating Pedestal Fan with Remote is designed for superior airflow. This tall fan is ideal for any room, whether it's the living room, bedroom, or even a garage. This oscillating fan combines efficiency with convenience. This 18in diameter fan features 3 robust blades, engineered to deliver fans that blow cold air, ensuring your comfort during the warmer months. The fan's 90-degree oscillation function offers comprehensive room coverage, making it an ideal room fan for any setting. Adjust the fan head with a 30-degree tilt to direct the airflow exactly where needed. Our pedestal fan offers a simple button control panel. With 3 speed settings, you can customize the airflow to suit your preferences, from a gentle breeze to a powerful gust. The remote control allows you to operate this electric fan from anywhere in the room. This stand-up fan features a height adjustable pedestal base, extending up to 52in. Stable 16.5in diameter pedestal base ensures it remains steadfast. The fan's lightweight design, weighing only 11.9 lbs., allows for easy repositioning, making it a practical choice as a house fan or floor fan for home bedroom usage. Enhance your comfort with the convenient shutoff timer, programmable up to 7.5 hours. The 5.9 ft L power cord provides ample reach. As one of the leading pedestal fans for bedroom and living room applications, our Oscillating Pedestal Fan with Remote is a must-have for efficient, reliable indoor fans. Experience comfort and control with this addition to your home’s climate control solutions.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.