Indoor Ceiling Fan

  • Mfr # 50540
  • Zoro # G125075607
product price: 
$
262.99
/ea
Free Shipping & Returns

Key Features

Light Kit
Yes
Fan Blade Color
Nickel
RPM
163 RPM
Area Covered (Cooling) - Fans
400 sq ft
Reversible
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50540
Zoro #
G125075607
UPC #
049694505408
Country of Origin
China
Item
Ceiling Fan
Light Kit
Yes
Fan Blade Color
Nickel
RPM
163 RPM
Area Covered (Cooling) - Fans
400 sq ft
Reversible
Yes
Number of Blades
3
Series
Aker
Blade Finish
Painted
Reversible Blades
Yes
Switch Style
Built-In
Voltage
120V
Housing Finish
Powder Coated
Mounting Orientation
Angled, Horizontal
Blade Decorative Finish
Light Gray Oak; Matte Nickel
Fan Housing Color
Nickel
Light Bulb Type
LED
For Location
Bedroom, Living Room, Office
Standards
ETL
Fan Watts
45 W
Number of Speeds
3
Housing Decorative Finish
Brushed Nickel
Bearing Type
Ball
Airflow
4,815 cfm
Includes
3 in Downrod, Pull Chain
Speed Controllable - Fans
Yes
Amps
.35 A to 2.0 A
Mount Type
Downrod
Phase
Single

Dimensions

Blade Diameter
52 in

Description

Ceiling Fan, 52 in Blade Diameter, 120V Voltage, 45 W Fan Watts, Phase Single, Motor HP Not Applicable, 163 RPM RPM, Number of Speeds 3, Blade Finish Painted, Fan Housing Color Nickel, Housing Finish Powder Coated, Fan Blade Color Nickel, Number of Blades 3, Speed Controllable - Fans Yes, .35 A to 2.0 A Amps, Bearing Type Ball, Light Kit Yes, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 400 sq ft, Includes 3 in Downrod, Pull Chain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.