Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20'' 40V MAX Lithium Ion Push Cordless Lawn Mower

  • Mfr # CM2043C

  • Zoro # G721868627


product price: $589.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM2043C
Zoro #
G721868627
UPC #
885911509329
Country of Origin
China

Description

Variable speed motor allows conserving the battery for greater efficiency and runtime. Simple to start; requires no gas oil or tune-ups. Removable 40V (volt) Max Lithium battery and highly efficient motor allows mowing up to 1/3 of an acre on a full charge. EdgeMax for close up to the edge cutting. Features easy 1-touch 6 cutting height adjustments of 1-1/2 In. to 4 In. with the pull of a single lever. 20 In. cutting path. 3-in-1 versatile cutting options: mulching bagging or side discharging. Lightweight high-impact polymer deck. Comfortable nonslip grip. 10 In. rear wheels. Folds easily for upright compact storage. 21 In. W. x 34 In. H. x 16 In. D. Includes: (2) 2.0 Ah 40V Max Lithium batteries battery charger safety key and 15 gallon rear nylon bag with frame.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.