Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Black & Decker 20 Pint Portable Dehumidifier BDT20WTB

20 Pint Portable Dehumidifier (Discontinued)

  • Mfr # BDT20WTB
  • Zoro # G709257818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDT20WTB
Zoro #
G709257818
UPC #
819813017651
Country of Origin
China

Dimensions

Width
14.92 in
Height
21 in
Depth
11.42 in
Length
11.42 in

Details

Item
Portable Dehumidifier
Includes
1*product, 1*manual
Color
White

Description

This high-quality Energy Star BLACK+DECKER portable dehumidifier has an impressive span of up to 1500 sq. feet and can hold up 20 pints of water every 24 hours. Enjoy cool, comfortable and refined air quality with this phenomenal dehumidifier, which operates in a temperature range of 41 - 89.9 degrees Fahrenheit. Closet dehumidifier also comes with removable tank with an 8-pint capacity. Top mounted electronic control with water level indicator at front right. Small dehumidifier has auto restart & auto defrost functionality. Continuous gravity feed drain & continuous run with pull out air filter access and washable, mesh filter. Low/High fan speeds, full bucket indicator light and noise alert. 115V/60Hz, 15.2 Start-up Amps, 2.35 Running Amps, 260 Watts. Plastic: 18%, Steel: 30%, Copper: 22%, Aluminum: 9%, Polystyrene: 9%, Paper: 10%, Gas:2%. ISTA-6A Packaging. 3-prong, Type B Plug. R410A Refrigerant, 4.76 oz. 4.9 ft. power cord length. Drain hose 3.28 ft. 4 casters/rollers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.