20-Volt 8 In. Cordless Pole Saw + Battery, 10 Ft. Pole
Mfr # LPP120
Zoro # G622773877
product price: $451.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPP120
Zoro #
G622773877
UPC #
885911236638
Country of Origin
United States
Description
The Black & Decker pole saw is easy to use. The overall length measures 14 ft. Most of the products in this category have a maximum RPM. The maximum RPM is designated for both safety and as the upper limit for performance. In this case the maximum RPM is 375. The item is li-ion battery powered. Weighs only 6.3 lb for convenience and ease of use. Includes (1) 20 V MAX* Pole Saw with Extension, (1) 20 V MAX* Lithium Ion Battery, 20 V MAX* Smart Battery Charger, Blade Guard. Packaged 1 each. Sales of these products are intended for industrial business end users. Specifications: Series: 20 V Max Weight: 6.3 lb Includes: (1) 20 V MAX* Pole Saw with Extension, (1) 20 V MAX* Lithium Ion Battery, 20 V MAX* Smart Battery Charger, Blade Guard
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.