Black & Decker

20' x 2 in Tow Strap, 9000 lb, Loop Ends


product price: $10.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Polyester
  • Length 20"
  • Working Load Limit 3000 lb
  • Width 2"
  • Breaking Strength 9000 lb
See all product information

Product Information

Dimensions

Length 20"
Width 2"

Details

Item RECOVERY STRAP
Material Polyester
Working Load Limit 3000 lb
Breaking Strength 9000 lb

Description

BLACK+DECKER 9,000 lb. break strength recovery strap is made with abrasion, moisture and UV resistant polyester webbing to safely aid in the tow or recovery of a recreational vehicle.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.