Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20in. Box Fan with 3 Speed Settings, Powerful 80W Motor, 5-Blade Box Fan, Black

  • Mfr # BFB20SB

  • Zoro # G415772650


product price: $42.95
/ea

Key Features

Voltage
115 V
Material
Plastic, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFB20SB
Zoro #
G415772650
UPC #
810064696978
Country of Origin
China

Details

Voltage
115 V
Material
Plastic, Steel
Color
Black

Description

If you need a reliable ongoing cool breeze day or night, this BLACK+DECKER box fan is your answer. With compact dimensions of 20.67in. x 4.13in. x 21.06in. and a weight of only 7.05 lbs., you can transport this portable fan seamlessly thanks to its accessible carry handle. Enjoy three speeds to choose from on your mechanical controlled rotary fan dial: Low, Medium & High. This fan with handle is one of the finest portable fans, as it includes a high-quality 80W, 0.7A copper motor and rain-resistant motor housing. This powerful floor fan delivers over 1200CFM. With a cord length of 6 feet as well as recessed cord storage, you can use this box fan 20 inch anywhere you need it most. Place on your office table and enjoy a delightful breeze during the workday. Use our 3 speed fan on the garage floor, in hallways, attics, basements and underneath desks. You can even utilize it as a window fan! Simply turn the fan around to allow exhaust applications to help remove musky odors and circulate air. To ensure optimally safe functionality, our BLACK+DECKER 20 in box fan is made of polypropylene and includes stabilizing plastic feet to keep it securely in place. 120V/60Hz. With its compact dimensions and variety of speeds, you'll want this 20 inch box fan to be a staple of your day-to-day.


  • Quality Box Fan: This 20 inch box fan is your solution to cool & breezy air wherever you need. Our box fan (20.67" x 4.13" x 21.06") improves air circulation and has a space-saving convenient design.
  • Powerful Motor: Our Black and Decker box fan for bedroom features a high quality copper motor that delivers up to 80W of power with over 1200CFM for powerful air volume.
  • Anywhere: Our box fan with cord (7.05 lbs.) can be set anywhere you need ventilation, like the garage floor, doorways, window frames, attics & more. Use as a fan for bedroom for a cool night's rest.
  • Three Speed Settings: This office fan and room fan comes with 3 speed settings: Low, Medium & High. Program the speed easily with mechanical controls on a rotary dial.
  • Fan Features: Additional components of this blower fan include a carry handle for easy transportation, stabilizing plastic feet to ensure safe operation, a high-quality copper motor and 6 ft. cord.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.