This item is Discontinued.

Black & Decker 20V MAX* Cordless Lithium Drill/Driver LDX120C

20V MAX* Cordless Lithium Drill/Driver (Discontinued)

  • Mfr # LDX120C
  • Zoro # G0417667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LDX120C
Zoro #
G0417667
UPC #
885911235822
Country of Origin
China

Dimensions

Chuck Size
3/8"

Details

Voltage
20V
Battery Included / Bare Tool
Battery Included
Includes
(1) Mfr. No. LDX120 Drill/Driver; (1) Mfr. No. LBX20 20V MAX Lithium Ion Battery; (1) Mfr. No. LCS20 Charger; (1) Double Ended Bit
Max. Torque
115 in.-lb.
Battery Included
Yes
Clutch Style
11 Position Clutch
Corded/Banded
Cordless
Item
Drill/Driver,20V,Li-Ion
Features
LED Light, Lightweight
Application
Metal, Plastic, Wood

Description

Drill/Driver,20V,Li-Ion

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.