Zoro Homepage

20V MAX* Lithium Pole Pruning Saw - Battery and Charger Not Included

  • Mfr # LPP120B

  • Zoro # G0418857


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Blade Length
8 in
Overall Length
14 ft
Cutting Capacity
6 inch
Bare Tool/Battery Included
Bare Tool
For Use With
Branches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPP120B
Zoro #
G0418857
UPC #
885911314558
Country of Origin
China

Dimensions

Blade Length
8 in
Overall Length
14 ft

Details

Cutting Capacity
6 inch
Bare Tool/Battery Included
Bare Tool
Item
Pole Pruning Saw
For Use With
Branches
Voltage
20 V
Features
Lightweight; Replacable Chain RC800; Unit Dismantle For Easy Transport And Storage; In-Line Power Head For Manuevarability And Visibility In Branches
Tool Weight
8.95 lbs
Battery Platform
20V MAX

Description

Max LiIon Pole Pruning Saw,20V-Tool Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.