This item is Discontinued.

Black & Decker 25 Smokeless Fire Pit BD17202

25 Smokeless Fire Pit (Discontinued)

  • Mfr # BD17202
  • Zoro # G207049427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BD17202
Zoro #
G207049427
UPC #
34613172021
Country of Origin
China

Dimensions

Length
25
Width
25
Height
16.93

Details

Material
Steel, Stainless Steel
Color
Black
Finish
Black powder coated finish
Weight
42.9
Includes
Comes with its own custom fit, PVC coated cover
Features
Smokeless wood burning fire pit
Application
For outdoor use

Description

Meet the easy to use bonfire sized 25 BlackDecker Smokeless Wood Burning Fire Pit The new way to enjoy a wood burning fire without the strong smoke odor saturating your clothing This advanced design creates a smoke free wood fire by using intake vents in the double insulated fire pit walls and base to superheat the air and then feed it back into the fire bowl creating a secondary combustion This new CleanAir Smoke Free Technology removes up to 70 of the particulates in its smoke when the wood level is kept below the top edge Now you can enjoy supercharged heat with barely any smoke and very little ash The largest size in the Smokeless fire pit line with its expanded firebowl it can create longer lasting fires while adding wood fewer times throughout the evening Extend your time with family and friends outdoors while you all can appreciate the benefits of the 25 BlackDecker Smokeless Fire Pit from the coziness of your own backyardFeatures The BlackDecker Smokeless Fire Pit with its CleanAir Smoke Free Technology reduces 70 of the smoke generated compared with a wood burning fire pit This bonfire worthy 25 diameter fire pit is the largest available in the BlackDecker Smokeless Fire Pit line Made of 100 steel with a black powder coated finish Smokeless fire pit purchase includes base stand Comes with its own custom fit PVC cover 25 Diameter 17 High 43 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.