This item is Discontinued.

Black & Decker 3 in. 20V Cut-Off Tool 109310

3 in. 20V Cut-Off Tool (Discontinued)

  • Mfr # 109310
  • Zoro # G309066957
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
109310
Zoro #
G309066957
UPC #
885911757133
Country of Origin
Mexico

Dimensions

Overall Length
11-1/8 in
Width
5.9 in
Height
4-7/8 in

Details

Item
Cut-Off Saw
Voltage
20V
Motor Type
Brushless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.