Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Black & Decker 30 Pint Portable Dehumidifier BDT30WTB

30 Pint Portable Dehumidifier (Discontinued)

  • Mfr # BDT30WTB
  • Zoro # G210860309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDT30WTB
Zoro #
G210860309
UPC #
819813017668
Country of Origin
China

Details

Voltage
115 V
Includes
Dehumidifiers,Manual
Color
White
Cabinet Material
Plastic,Steel,Coppe,Aluminum

Description

This high-quality Energy Star BLACK+DECKER portable dehumidifier has an impressive span of up to 3000 sq. feet and can hold up 20 pints of water every 24 hours. Enjoy cool, comfortable and refined air quality with this phenomenal dehumidifier, which operates in a temperature range of 41Deg - 89.9Deg Fahrenheit. Closet dehumidifier also comes with removable tank with an 8-pint capacity. Top mounted electronic control with water level indicator at front right. Small dehumidifier has auto restart & auto defrost functionality. Continuous gravity feed drain & continuous run with pull out air filter access and washable, mesh filter. Low/High fan speeds, full bucket indicator light and noise alert. 115V/60Hz, 19.4 Start-up Amps, 2.9 Running Amps, 330 Watts. Plastic: 18%, Steel: 30%, Copper: 22%, Aluminum: 9%, Polystyrene: 9%, Paper: 10%, Gas:2%. ISTA-6A Packaging. 3-prong, Type B Plug. R410A Refrigerant, 4.76 oz. 4.9 ft. power cord length. Drain hose 3.28 ft. 4 casters/rollers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.