Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Black & Decker 38 Steel Round Fire Pit BD17212

38 Steel Round Fire Pit (Discontinued)

  • Mfr # BD17212
  • Zoro # G507049424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BD17212
Zoro #
G507049424
UPC #
34613172120
Country of Origin
China

Dimensions

Length
38
Width
38
Height
22.5

Details

Material
Steel
Color
Black
Finish
Black powder coated finish
Weight
44
Includes
Log grate and poker
Features
Wood burning fire pit
Application
For outdoor use

Description

Enjoy lighting your wood burning fire knowing that you can replenish the logs easily with this BlackDecker 38 Round Fire Pit with Storage The ultimate convenience in home fire pits this clean looking design has everything you need Just light your fire and stoke the flames with the provided steel poker as you reach underneath to grab logs to add whenever needed This black powder coated steel fire pit includes a lattice patterned spark screen at the lip of the fire bowl Holds approximately 24 additional foot long logs Enjoy many cool evenings with friends and family sharing smores and hot cocoa surrounding this warmly inviting fire pitFeatures 100 powder coated steel construction Includes log grate and poker Conveniently stores your firewood within reach around the fire pit area 38 diameter and 225 high and 44 pounds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.