Zoro Homepage

4-Bar Tool-Free Under Cabinet Lighting Kit, Adjustable White Light, 9"

  • Mfr # LEDUC9-4CCT

  • Zoro # G105948952


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Voltage
100-240V
Color
Silver
Length
23
Width
0.79
Height
0.39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDUC9-4CCT
Zoro #
G105948952
UPC #
842048035992
Country of Origin
China

Dimensions

Length
23
Width
0.79
Height
0.39

Details

Voltage
100-240V
Color
Silver
Material
Plastic and Aluminium

Description

With its slim shape, the LED lighting emits a warm, rich accent lighting with an expanded light zone, while the unit remains hidden for a clean, contemporary style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.