Zoro Homepage

4 Cup Glass Bowl Chopper With Two Mixing Bowls in Red

  • Mfr # EHC3002R

  • Zoro # G921738782


product price: $52.09
/ea

Key Features

Overall Width
6.5 in
Material
Glass
Overall Height
6.5 in
Color
Red
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHC3002R
Zoro #
G921738782
UPC #
050875814684
Country of Origin
China

Dimensions

Overall Width
6.5 in
Overall Height
6.5 in
Overall Length
7 in

Details

Item
Glass Bowl Chopper
Material
Glass
Color
Red

Description

Game night is on with this Black and Decker 4 Cup Glass Bowl Chopper With Two Mixing Bowls in Red. This dual blade chopper is perfect for making your own salsas and dips in just seconds so you can be ready for any party in a snap. The two included 4 cup glass bowls are the best way to chop, and when you're done you can use the same bowl to store and transport your food with the included storage lids. When you're all finished, simply detach the blade and splatter guard and put them in the top rack of the dishwasher for easy cleanup.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.