Cantinero Shot Glass Serving Set
- Mfr # 828-00-505-000-0
- Zoro # G516452673
Key Features
Specifications
Details
- MFR #
- 828-00-505-000-0
- Zoro #
- G516452673
- UPC #
- 99967312066
- Country of Origin
- China
- Item
- Cantinero Shot Glass Serving Set, (Acacia Wood)
- Type
- Shot Glass
- Color
- Brown
Dimensions
- Width
- 5.5 in
- Height
- 3.3 in
- Length
- 14.8 in
Description
Viva Tequila with the Cantinero Shot Glass Set, a handsome dark acacia serving tray specifically carved to hold six heavy-bottom shot glasses, a ceramic dish for lime slices, and a frosted-glass salt shaker with a chromed steel lid. This tequila shot glasses set with cocktail serving tray is the coolest way weve ever seen to serve six tequila shots or any of your other favorite liqueur, cocktails or shots. Your friends will most likely whip out their phones to take shots of this shot glass set....before hitting the tequila themselves! Look no further for cocktail gift ideas - this tequila gift is perfect for women and men who love to entertain at home.
- Dark acacia wood
- Tray has carved-out areas in which the glasses, dish and shaker sit
- Heavy-bottom glasses help keep them weighted in the tray
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.