Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5,000 BTU Portable Air Conditioner with Remote Control, White

  • Mfr # BPP05WTB

  • Zoro # G909756722


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Voltage
115
Width
18.6 in
Includes
1*product, 1*manual
Height
34.8 in
Depth
14.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPP05WTB
Zoro #
G909756722
UPC #
810064691393
Country of Origin
China

Dimensions

Width
18.6 in
Height
34.8 in
Depth
14.8 in

Details

Item
Portable Air Conditioner
Voltage
115
Includes
1*product, 1*manual

Description

Enjoy a comfortable home climate with this versatile BLACK+DECKER 5,000 BTU SACC/CEC 8,000 BTU ASHRAE portable air conditioner unit. It cools the air down to 64 degrees Fahrenheit , dehumidifies up to 50 pints every 24 hours, and circulates air with 3 fan settings to stand up to summer heat in rooms up to 150 sq. ft. Offering immediate, uninterrupted comfort with it's up and down auto air swing, this Portable Air Conditioner features easy-to-use LED electronic controls and is quiet while you sleep, 52dB on highest setting. This unit comes with four rolling castors and side carrying handles for easy-to maneuver mobile comfort and everything needed for an effortless installation. Window kit includes foam seal, slider bracket, 5.9 inch diameter air exhaust hose, hose inlet and outlet, 2 locking screws and drain hose. Keeps a room, home, bedroom, apartment, dorm or garage comfy during the summer months when the heat sets in. Works in double hung or sliding windows only, no crank windows. To minimize noise and vibration, the air conditioner should be placed on a firm floor. For safe and secure positioning, place the unit on a smooth, level floor strong enough to support the unit. For a better cooling, make sure all the windows and doors are closed. Connect the duct and make sure it can function properly. Also note that, mirco processor control delays the compressor from operating until 3 mins have passed. Thermostat range is from 61 degrees to 88 degrees Fahrenheit. The easy to use LCD remote control includes a FOLLOW ME function, which allows the remote to act as a thermostat allowing for more precise temperature control 2 AAA batteries required for remote - not included. 115V/60Hz. 860 Watts. Annual energy usage 430 Kwh. Start up amps: 33, working amps: 7.6. Made of Steel 30%, Aluminum 10%, ,Plastic 30%, Copper 30%. 3 prong grounded LCDI/Type B. ETL safety certified. 3 Cool Speeds High 182 CFM, Medium 146 CFM & Low 130 CFM. ISTA-6A packaging ensures safe delivery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.