Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Black & Decker 50 Pint Portable Dehumidifier with Built-in Pump + Wi-Fi BDT50PWTBWF

50 Pint Portable Dehumidifier with Built-in Pump + Wi-Fi (Discontinued)

  • Mfr # BDT50PWTBWF
  • Zoro # G610860312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDT50PWTBWF
Zoro #
G610860312
UPC #
810064694417
Country of Origin
China

Details

Voltage
115 V
Includes
Dehumidifiers,Manual
Color
White
Cabinet Material
Plastic,Steel,Coppe,Aluminum

Description

This BLACK+DECKER adjustable dehumidifier is considered one of the top dehumidifiers for room, dehumidifiers for basements, and moisture absorbers with a 50 pint capacity every 24 hours. Control your new dehumidifier for bathroom with Wi-Fi on your smartphone with the BLACK+DECKER app. Portable and powerful with bottom casters and recessed side handles, our dehumidifier 50 pint has unit dimensions of 15.75in x 11.61in x 24.80in and weighs 41.8 lbs. so you can easily transport from room to room. Also included is a 16.4-foot continuous dehumidifier pump drain hose that allows the water to be directly emptied as it is collected. You can also attach a garden hose. not included that will empty the 14.3-pint bucket when full. Considered one of the most practical and efficient smart home gadgets, this dehumidifier with app has a Low and High fan speed, LED digital display, and adjustable humidistat. Rid your house or office of indoor humidity and enjoy a cool and comfortable air climate with this BLACK+DECKER portable wifi dehumidifier with drain hose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.