Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

52 5 - Blade Retractable Blades Ceiling Fan with Pull Chain and Light Kit Included

  • Mfr # BCF5211R

  • Zoro # G212452588


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Includes
Ceiling Fan User Manual
Material
Plastic, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCF5211R
Zoro #
G212452588
UPC #
819813015589
Country of Origin
China

Details

Includes
Ceiling Fan User Manual
Material
Plastic, Stainless Steel

Description

This BLACK+DECKER 52 inch ceiling fan with light will circulate air like never before. When it comes to quality ceiling fans, our attic fan 52 x 52 x 17 delivers powerful cooling thanks to 5 reversible plywood blades in Mahogany and Natural Wood Finish. Choose your fan setting: HIGH 4500 CFM, MED 3150 CFM, and LOW 1800 CFM. Control your house fan with a convenient fan remote. Talk about ease! Our ceiling fan with lights remote control 16.5 lbs. comes in a modern nickel finish, which is cool and contemporary, sure to delight many aesthetics. This brush nickel ceiling fan cools rooms up to 270 square feet quickly and efficiently. What's better than a 52 inch ceiling fan with light and remote for a hot summer day? This brushed nickel ceiling fan with 5 reversible plywood blades is easy to operate, stunning to look at, and powerful in its ability to cool a room. In the world of lighting & ceiling fans, this BLACK+DECKER 52 ceiling fan with light and remote control ceiling fan ranks among some of the best. Enjoy a frosty white ceiling light that can set the ambiance of a room with 2 13W E26 bulbs sold separately. Stay comfortable and breezy any time of year with BLACK+DECKER's brushed nickel ceiling fan with light and ceiling fan remote!


  • •Full satisfaction - combining function and style, this 52-inch ceiling fan is all you need to provide ample ventilation and lighting in your living space! We are offering a 1-year limit, so should you experience any quality issues, simply let us know and we’ll do everything we can to keep you satisfied with your purchase!
  • •Versatile design - 52-inch ceiling fan in brushed nickel body brings a contemporary edge to any room. Works well in an indoor setting, at home, or in the office. The elegant mahogany finish of the ceiling fan blades perfectly complements any room interior, from classic style to modern minimalist, industrial, or art deco.
  • •White frosted glass light kit - offers a sleek and sophisticated cover for lighting (bulbs not included) and illuminates without hurting your eyes. Allows a simple yet inviting lighting accent to any room.
  • •3-speed air flow rate - 5 reversible plywood blades in the mahogany finish keep your space well-ventilated, allowing you to select from low, medium, or high speed. Provides efficient cooling of up to 4500 CFM. Perfect for the bedroom or living room, allowing fresh air to fill and move around your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.