This item is Discontinued.

Black & Decker 6,000 BTU Portable Air Conditioner SACC/CEC 10,000 BTU ASHRAE 128 BP06PWA

6,000 BTU Portable Air Conditioner SACC/CEC 10,000 BTU ASHRAE 128 (Discontinued)

  • Mfr # BP06PWA
  • Zoro # G409756703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP06PWA
Zoro #
G409756703
UPC #
810064691201
Country of Origin
China

Dimensions

Width
11.2"
Height
13"
Depth
26.77"

Details

Item
Portable Air Conditioner
Voltage
115

Description

Enjoy a comfortable home climate with this versatile unit. It cools, dehumidifies, and circulates air to stand up to summer heat. Offering immediate, uninterrupted comfort, this Portable Air Conditioner features easy-to-use LED electronic controls and is quiet while you sleep. This unit comes with rolling castors and side carrying handles for easy-to maneuver mobile comfort and everything needed for an effortless installation. Keeps a room, home, bedroom, apartment, dorm or garage comfy during the summer months when the heat sets in. Works in double hung or sliding windows only, no crank windows. To minimize noise and vibration, the air conditioner should be placed on a firm floor. For safe and secure positioning, place the unit on a smooth, level floor strong enough to support the unit. For a better cooling, make sure all the windows and doors are closed. Connect the duct and make sure it can function properly. Also note that, mirco processor control delays the compressor from operating until 3 mins have passed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.