Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Black & Decker 60V MAX* 2.5 Ah Battery LBX2560

60V MAX* 2.5 Ah Battery (Discontinued)

  • Mfr # LBX2560
  • Zoro # G7732825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBX2560
Zoro #
G7732825
UPC #
885911500418
Country of Origin
China

Details

Item
Battery,60V,2.5AH
Battery Capacity
2.5Ah
Voltage
60.0
Includes
(1) Battery
Features
Lightweight lithium ion battery technology makes yard work more comfortable; Long-lasting performance and no inmemory in effect assures consistent power you can count on; Simplify charging with a versatile battery to power multiple 60V MAX* lawn and garden tools: string trimmer, hedge trimmer, blower and mower; With the built-in state of charge indicator, you always know how much power you have left
For Use With
BLACK+DECKER 60V MAX(TM) Tools
Series
60V MAX(TM)
Charger Replacement
BDCAC202B
Included Charger
No
Cordless Tool Battery Type
Li-Ion
Charger Input Voltage
120V AC

Description

Battery,60V,2.5AH, Battery Capacity 2.5Ah, Voltage 60.0, Charger Input Voltage 120V AC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.