Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Black & Decker Adjustable Rake 15 Tine, 59", Long, PK12, 15 Tines, 47" L Steel Handle BD1524

Adjustable Rake 15 Tine, 59", Long, PK12, 15 Tines, 47" L Steel Handle (Discontinued)

  • Mfr # BD1524
  • Zoro # G7054577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD1524
Zoro #
G7054577
UPC #
-
Country of Origin
China

Dimensions

Handle Length
47"

Details

Handle Material
Steel
Tine Material
Steel
Number of Tines
15
Item
Adjustable Rake 15 Tine,59",Long,PK12

Description

Adjustable Rake 15 Tine,59 In.,Long,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.