Shop BLACK & DECKER
See all product information
Create Account
B+D 48" BUNGEE 32PC KIT
- Mfr # BDX1012-32PK
- Zoro # G423438067
product price:Â
$
88.99
/ea
Key Features
Color
Orange
Material
Premium Rubber
Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BDX1012-32PK
- Zoro #
- G423438067
- UPC #
- 802024144056
- Country of Origin
- China
Dimensions
- Length
- 48 in
Details
- Color
- Orange
- Material
- Premium Rubber
- Item
- Flat Bungee Straps
Description
BLACK+DECKER 48" Flat Bungee Straps, 32-Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.