B+D 8PC RATCHET/SL/SET
- Mfr # BDX1021
- Zoro # G523438066
product price:Â
$
41.65
/ea
Key Features
Material
Nylon
Overall Length
12 ft
Width
1 in
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BDX1021
- Zoro #
- G523438066
- UPC #
- 802024141703
- Country of Origin
- China
- Material
- Nylon
- Item
- Ratchet Strap/Soft Loop
- Color
- Orange
Dimensions
- Overall Length
- 12 ft
- Width
- 1 in
Description
BLACK+DECKER Ratchet Straps and Soft Loop Kit with Hard-Sided Storage Case, 8-Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.